ANCHOR SLEEVE 1/2X2-1/4 25PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ANCHOR SLEEVE 1/2X2-1/4 25PK

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXSHN1222
  • Mfr. Model # SHN1222
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 1.0 lbs

Product Details

Sleeve anchor, Dynabolt, stainless steel. Type 304.

Technical Specs

  • Item Sleeve Anchors
  • Thread Size 3/8"-16
  • Meets/Exceeds A-A-1923A
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 4400
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 5000
  • Max. Work Thickness 3/8"
  • Anchor Length 2-1/4"
  • Anchor Dia. 1/2"
  • Min. Embedment 1-7/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list