ANCHOR SHADOW BEAM ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANCHOR SHADOW BEAM ADJUSTABLE

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR8816-14/
  • Mfr. Model # 8816-14/
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2627
  • Shipping Weight 7.78 lbs

Product Details

Shadow beam anchorage device, connects to a wide range of beam flanges, from 4 to 24 inches wide and up to 2-1/2 inches thick. For 3 inch to 14 inch beams, beam anchor adjustable stainless steel.

Technical Specs

  • Item Sliding Beam Anchor
  • Material Aluminum, Bronze
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 400 lbs.
  • Fits Beam Size 3" - 14" L
  • Standards OSHA, ANSI
  • Installation Temporary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list