ANCHOR SHACKLE,5200 LB CAP,7/16 SIZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ANCHOR SHACKLE,5200 LB CAP,7/16 SIZ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2XY38
  • Mfr. Model # 2XY38
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Body Material Alloy Steel
  • Finish Galvanized
  • Body Size 7/16"
  • Item Anchor Shackle
  • Standards Complies with ASTM A 153
  • Working Load Limit 5200 lb.
  • Width Between Eyes 23/32"
  • Pin Material Alloy Steel
  • Pin Dia. 1/2"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list