ANCHOR SHACKLE,2000 LB CAP,3/8 SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ANCHOR SHACKLE,2000 LB CAP,3/8 SIZE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2XY23
  • Mfr. Model # 2XY23
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish Galvanized
  • Body Material Forged Carbon Steel
  • Body Size 3/8"
  • Item Anchor Shackle
  • Standards Complies with ASTM A 153
  • Working Load Limit 2,000 lbs.
  • Width Between Eyes 21/32"
  • Pin Material Forged Steel
  • Pin Dia. 7/16"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list