Skip Content
ANCHOR SHACKLE,17,000 LB CAP,1 IN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ANCHOR SHACKLE,17,000 LB CAP,1 IN S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2XY28
  • Mfr. Model # 2XY28
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Anchor Shackle
  • Finish Galvanized
  • Body Material Forged Carbon Steel
  • Body Size 1"
  • Standards Complies with ASTM A 153
  • Working Load Limit 17,000 lbs.
  • Width Between Eyes 1-11/16"
  • Pin Material Forged Steel
  • Pin Dia. 1-1/8"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list