Skip Content
ANCHOR SHACKLE,1500 LB CAP,5/16 SIZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR SHACKLE,1500 LB CAP,5/16 SIZ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2XY22
  • Mfr. Model # 2XY22
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Galvanized
  • Body Material Forged Carbon Steel
  • Item Anchor Shackle
  • Body Size 5/16"
  • Working Load Limit 1,500 lbs.
  • Width Between Eyes 17/32"
  • Standards Complies with ASTM A 153
  • Pin Style Screw
  • Pin Material Forged Steel
  • Pin Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list