Skip Content
ANCHOR SHACKLE,14,000 LB CAP,3/4 SI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR SHACKLE,14,000 LB CAP,3/4 SI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2XY42
  • Mfr. Model # 2XY42
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Finish Galvanized
  • Item Anchor Shackle
  • Body Material Alloy Steel
  • Standards Complies with ASTM A 153
  • Body Size 3/4"
  • Working Load Limit 14,000 lb.
  • Width Between Eyes 1-1/4"
  • Pin Material Alloy Steel
  • Pin Style Screw
  • Pin Dia. 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list