Skip Content
ANCHOR SHACKLE,1000 LB CAP,3/16 SIZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR SHACKLE,1000 LB CAP,3/16 SIZ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2XY34
  • Mfr. Model # 2XY34
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Anchor Shackle
  • Body Size 3/16"
  • Body Material Alloy Steel
  • Finish Galvanized
  • Standards Complies with ASTM A 153
  • Working Load Limit 1,000 lbs.
  • Width Between Eyes 3/8"
  • Pin Material Alloy Steel
  • Pin Dia. 1/4"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list