ANCHOR SHACKLE,10,000 LB CAP,5/8 SI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANCHOR SHACKLE,10,000 LB CAP,5/8 SI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2XY41
  • Mfr. Model # 2XY41
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.295 lbs

Technical Specs

  • Finish Galvanized
  • Item Anchor Shackle
  • Body Size 5/8"
  • Working Load Limit 10,000 lb.
  • Standards Complies with ASTM A 153
  • Body Material Alloy Steel
  • Width Between Eyes 1-1/16"
  • Pin Material Alloy Steel
  • Pin Dia. 3/4"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list