Skip Content
ANCHOR ROOF REUSABLE W/12 SCREWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANCHOR ROOF REUSABLE W/12 SCREWS

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10102686
  • Mfr. Model # 10102686
  • UNSPSC # 46182304
  • CATALOGUE PAGE # 2626
  • Shipping Weight 2.8 lbs

Product Details

MSA Workman(R) Reusable Roof Anchor. Center holes are offset to reduce the possibility of the truss splitting during installation. Can be used off roof peak in a flat position. Fits any wooden roof up to 12/12 pitch. 400-pound maximum worker capacity.

Technical Specs

  • Depth 11-4/5"
  • Item Roof Anchor
  • Material Galvanized Steel
  • Width 3-1/2"
  • Tensile Strength 5,000 lbs.
  • Includes Instruction Manual
  • Attaches To Lanyard
  • D-Ring Material Forged Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list