Skip Content
ANCHOR ROOF KNOCK DOWN 12PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR ROOF KNOCK DOWN 12PK

PROTECTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2103680
  • Mfr. Model # 2103680
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.58 lbs

Technical Specs

  • Item Roof Anchor
  • Tensile Strength 1,800 lbs.
  • Width 2"
  • Material Zinc Plated Carbon Steel
  • Length 23-1/4"
  • Weight Capacity 310 lbs.
  • Standards OSHA 1926.502 and ANSI
  • D-Ring Material Zinc Plated Carbon Steel
  • Attaches To Lifeline System

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list