Skip Content
ANCHOR RIVET,ROUND,3/16 IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR RIVET,ROUND,3/16 IN,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FXN3
  • Mfr. Model # 4FXN3
  • UNSPSC # 31161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Material Nylon Body With Steel Pin
  • Package Quantity 5
  • Head Style Round
  • Item Anchor Rivet
  • Ultimate Tension in 4000 PSI Concrete (Lb.) -
  • Meets/Exceeds -
  • Anchor Length 3/4"
  • Anchor Dia. 3/16"
  • Max. Fixture Thickness 21/32"
  • Min. Embedment 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list