Skip Content
ANCHOR RIVET,ROUND,1/4 IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR RIVET,ROUND,1/4 IN,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FXL9
  • Mfr. Model # 4FXL9
  • UNSPSC # 31161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Package Quantity 5
  • Item Anchor Rivet
  • Material Nylon Body With Steel Pin
  • Meets/Exceeds -
  • Anchor Dia. 1/4"
  • Head Style Round
  • Ultimate Tension in 4000 PSI Concrete (Lb.) -
  • Max. Fixture Thickness 21/32"
  • Anchor Length 3/4"
  • Min. Embedment 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list