Skip Content
ANCHOR RING,WELD-ON,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR RING,WELD-ON,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5JDV0
  • Mfr. Model # 5JDV0
  • UNSPSC # 31162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.9 lbs

Product Details

Weld-on forged steel flip anchors. Flip ring weld-on ring anchor. Forged steel. Natural finish.

Technical Specs

  • Finish Natural
  • Depth 3/4"
  • Includes Ring and Bracket
  • Item Anchor Ring
  • Length 2-13/32"
  • Material Forged Steel
  • Ring Dia. 1-1/2"
  • Width 4-1/2"
  • Mounting Style Weld-On
  • Working Load Limit 6,667 lbs.
  • Ring Thickness 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list