Skip Content
ANCHOR RING,1200 LB.WLL,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ANCHOR RING,1200 LB.WLL,PK6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5JDU0
  • Mfr. Model # 5JDU0
  • UNSPSC # 31162108
  • CATALOGUE PAGE # 3247
  • Shipping Weight 2.49 lbs

Product Details

Surface mount recessed anchor ring. Zinc plated steel.

Technical Specs

  • Finish Zinc Plated
  • Length 3-23/64"
  • Depth 5/8"
  • Item Anchor Ring
  • Includes Wire Ring
  • Ring Dia. 1-1/2"
  • Material Steel
  • Width 4-1/4"
  • Mounting Style Recessed
  • Ring Thickness 1/4"
  • Working Load Limit 400 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list