Skip Content
ANCHOR POWER STUD 7/8 X 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ANCHOR POWER STUD 7/8 X 8

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWS7880
  • Mfr. Model # WS7880
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Trubolt wedge anchor, carbon steel zinc plating. Versatile fully threaded design, one-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Material Carbon Steel
  • Agency Compliance ICC Evaluation Service, Inc. # ESR-2251, UL, Factory Mutual, COLA - RR2748, California State Fire Marshall, Caltrans, Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Item Wedge Anchor
  • Thread Length 2-1/2"
  • Thread Size 7/8-9
  • Meets/Exceeds ICC Evaluation Service, Inc. # ESR-2251, UL, Factory Mutual, COLA - RR2748, California State Fire Marshall, Caltrans, Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 14,740
  • Anchor Length 8"
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 16,580
  • Max. Work Thickness 3-3/8"
  • Anchor Dia. 7/8"
  • Min. Embedment 3-3/4"
  • Thread Fully Threaded
  • Finish Zinc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list