ANCHOR POST PORTABLE FALL ARREST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANCHOR POST PORTABLE FALL ARREST

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRDH-AP1/
  • Mfr. Model # DH-AP1/
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2622
  • Shipping Weight 45.0 lbs

Product Details

Miller Durahoist(TM) portable fall arrest post. Provides three independent swivel tie-off points for fall arrest anchorage (three worker maximum in any configuration).

Technical Specs

  • Item Portable Fall Arrest Post
  • Colour Yellow
  • Finish Zinc Plated Steel/Powder Coated Aluminum
  • Height 54-1/2"
  • Material Steel/Aluminum
  • For Use With Mfr. No. DH-AP-3/, Mfr. No. MR50GB/50FT, Mfr. No. DH-AP-4/, Mfr. No. DH-AP-11/
  • Max. Working Load 310 lb.
  • Mounting Holes 4
  • Standards OSHA 1910.66, OSHA 1926.502, ANSI A10.32 and ANSI Z359.1
  • Anchorage Point Rating 5000 lb.
  • Safe Working Radius 24 to 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list