ANCHOR PARAWEDGE 3/8X5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANCHOR PARAWEDGE 3/8X5IN

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR010C3583
  • Mfr. Model # 010C3583
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.001 lbs

Product Details

Parawedge grade 2 concrete anchors. Roll formed threads, full thread design, expansion cone, Chamfered head, unique design double expansion clip and single clip with shear tangs for uniform expansion. Functions as a two-piece clip. Anchor size 3/8 x 5 inc

Technical Specs

  • Ultimate Shear (Lb.) 3240 lbs.
  • Ultimate Tension (Lbs.) 4704 lbs. in 3000 PSI Concrete
  • Ultimate Tension in 4000 PSI Concrete (Lb.) lbs. Not available in 4000 PSI At the Moment
  • Embedment In Concrete 1-5/8"
  • Ultimate Tension in 3000 PSI Concrete (Lb.) 4704 lbs. in 3000 PSI Concrete
  • Ultimate Pullout (Lb.) 4704 lbs. in 3000 PSI Concrete
  • Ultimate Shear in 3000 PSI Concrete (Lb.) 3240 lbs.
  • Includes Nut and Washers
  • Item Parawedge
  • Thread Length 3-1/2"
  • Agency Compliance ICC-ES Report Approval # ESR-3852
  • Anchor Dia. 3/8"
  • Anchor Length 5"
  • Min. Embedment 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list