Skip Content
ANCHOR PARAWEDGE 1/2X7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR PARAWEDGE 1/2X7IN

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR010C3665
  • Mfr. Model # 010C3665
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

Parawedge grade 2 concrete anchors. Roll formed threads, full thread design, expansion cone, Chamfered head, unique design double expansion clip and single clip with shear tangs for uniform expansion. Functions as a two-piece clip. Anchor size 1/2 x 7 inc

Technical Specs

  • Ultimate Pullout (Lb.) 8572 lbs. in 3000 PSI Concrete
  • Ultimate Tension in 3000 PSI Concrete (Lb.) 8572 lbs. in 3000 PSI Concrete
  • Ultimate Tension (Lbs.) 8572 lbs. in 3000 PSI Concrete
  • Ultimate Shear (Lb.) 6855 lbs.
  • Ultimate Shear in 3000 PSI Concrete (Lb.) 6855 lbs.
  • Ultimate Tension in 4000 PSI Concrete (Lb.) lbs. Not available in 4000 PSI At the Moment
  • Embedment In Concrete 2-1/4"
  • Finish Zinc Plated
  • Includes Nut and Washers
  • Item Parawedge
  • Material Carbon Steel and Stainless Steel
  • Thread Length 4"
  • Agency Compliance ICC-ES Report Approval # ESR-3852
  • Anchor Length 7"
  • Anchor Dia. 1/2"
  • Min. Embedment 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list