Skip Content
ANCHOR MINES HYBRID SWIVEL 39MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR MINES HYBRID SWIVEL 39MM

DBI/SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2100155
  • Mfr. Model # 2100155
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • For Use With Friction Rock Bolt
  • Item Mining Anchor
  • Material Forged Steel, Stainless Steel, Aircraft Cable, Aluminum, Zinc Plated Steel
  • Length 12"
  • Weight Capacity 310 lbs.
  • Tensile Strength 5,000 lbs.
  • Standards ANSI Z359.1-2007
  • Width 39 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list