Skip Content
ANCHOR LEAD #10-12-14 X 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR LEAD #10-12-14 X 1-1/2IN

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR290CN075
  • Mfr. Model # 290CN075
  • UNSPSC # 31162103
  • CATALOGUE PAGE # 1090
  • Shipping Weight 0.03 lbs

Product Details

Lead screw anchors. Can be used in solid masonry and concrete. Ideal for shallow hole anchoring. Expansion makes lead flow into any irregularity of hole, making incorrect setting difficult.

Technical Specs

  • Ultimate Shear in 3000 PSI Concrete (Lb.) 575
  • Ultimate Tension in 3000 PSI Concrete (Lb.) 1000
  • Application Electrical Boxes, Plumbing, Railings, Sewage Pipes.
  • Length 1-1/2"
  • Item Lead Anchors
  • Package Quantity 100
  • Material Lead
  • Use With Solid Masonry and Concrete
  • Drill Size 5/16"
  • Screw Size #10 - #12 - #14 x 1-1/2"
  • Anchor Length 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list