Skip Content
ANCHOR KIT, WIND SECURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR KIT, WIND SECURE

VINCE HARNOIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDV2T3801A
  • Mfr. Model # 2T3801A
  • UNSPSC # 95141801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour White
  • Length 33 ft.
  • Material Steel, Polypropylene
  • Finish Paint
  • Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list