Skip Content
ANCHOR KIT,PLUG,25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR KIT,PLUG,25 PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11M991
  • Mfr. Model # 11M991
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Material Polyethylene
  • Item Anchor Kit, Plug
  • Includes 25 Pieces #14 x 2-1/2" Screws and 1 Pieces 5/16" Drill Bit
  • Package Quantity 25
  • Size #10-12 x 2"
  • Use With #14 Screws
  • Screw Size #10 to #12
  • Type Hollow Brick
  • Drill Size 5/16"
  • Anchor Length 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list