Skip Content
ANCHOR KIT,PLUG,100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR KIT,PLUG,100 PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11M990
  • Mfr. Model # 11M990
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Anchor Kit, Plug
  • Size 5/16"
  • Package Quantity 100
  • Material Polyethylene
  • Type Hollow Brick
  • Use With #14 Screws
  • Screw Size #12 to #16
  • Anchor Length 2"
  • Drill Size 5/16"
  • Grip Range 1/2 to 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list