Discontinued with Replacement
ANCHOR,HAMMER SET,3/16 IN DIA,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR,HAMMER SET,3/16 IN DIA,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11K340
  • Mfr. Model # 11K340
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs
Suggested Replacement Product
ZMC NAILIN ANCHR MUSHRM HD 3/16X7/8

Your Price: NA

Technical Specs

  • Item Hammer Drive Pin Anchor Set
  • Meets/Exceeds AA 1925A Type 1, Formerly GSA: FFS-325 Group V, Type 2, Class 3
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 640
  • Min. Embedment 5/8"
  • Anchor Dia. 3/16"
  • Anchor Length 7/8"
  • Max. Fixture Thickness 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list