Skip Content
ANCHOR,HAMMER SET,1/4 IN DIA,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR,HAMMER SET,1/4 IN DIA,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11K341
  • Mfr. Model # 11K341
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Material Zamac
  • Item Hammer Drive Pin Anchor Set
  • Package Quantity 100
  • Meets/Exceeds AA 1925A Type 1, Formerly GSA: FFS-325 Group V, Type 2, Class 3
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 500
  • Anchor Dia. 1/4"
  • Min. Embedment 5/8"
  • Anchor Length 3/4"
  • Max. Fixture Thickness 1/8"
  • Head Style Mushroom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list