Skip Content
ANCHOR,HAMMER DRIVE,5/16 IN DIA,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR,HAMMER DRIVE,5/16 IN DIA,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11K326
  • Mfr. Model # 11K326
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Technical Specs

  • Item Hammer Drive Pin Anchor
  • Material Steel
  • Package Quantity 25
  • Anchor Dia. 5/16"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 1520
  • Anchor Length 2"
  • Min. Embedment 1-3/8"
  • Max. Fixture Thickness 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list