Skip Content
Discontinued with Replacement
ANCHOR,HAMMER DRIVE,3/4 IN DIA,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR,HAMMER DRIVE,3/4 IN DIA,PK4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11K339
  • Mfr. Model # 11K339
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs
Suggested Replacement Product
STEEL HIT ANCHOR HEAD 3/4X7-1/2

Price: NA

Technical Specs

  • Item Hammer Drive Pin Anchor
  • Material Steel
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 13755
  • Package Quantity 4
  • Anchor Dia. 3/4"
  • Anchor Length 7-1/2"
  • Min. Embedment 3-1/2"
  • Max. Fixture Thickness 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list