Discontinued with Replacement
ANCHOR,HAMMER DRIVE,1/2 IN DIA,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR,HAMMER DRIVE,1/2 IN DIA,PK 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11K332
  • Mfr. Model # 11K332
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs
Suggested Replacement Product
STEEL HIT ANCHOR HEAD 1/2X3-1/2

Your Price: NA

Technical Specs

  • Item Hammer Drive Pin Anchor
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 4052
  • Anchor Length 3-1/2"
  • Min. Embedment 2-1/4"
  • Anchor Dia. 1/2"
  • Max. Fixture Thickness 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list