Skip Content
ANCHOR, DRYWALL,SELF DRILL,ZINC,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR, DRYWALL,SELF DRILL,ZINC,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11K353
  • Mfr. Model # 11K353
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Technical Specs

  • Features Locks on Wall
  • Item Anchor
  • Package Quantity 100
  • Grip Range 3/8 to 1"
  • Screw Type Phillips/Slotted
  • Min. Thread Length 1-1/2"
  • Wall Thickness 3/8 to 1"
  • Min. Hole Depth 1-5/8"
  • Screw Length 1-1/2"
  • Anchor Length 1-1/4"
  • Drill Size 14mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list