Skip Content
ANCHOR DROP-IN STL ZP 3/8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR DROP-IN STL ZP 3/8X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30575.025.0001
  • Mfr. Model # U30575.025.0001
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1089
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Drop in Anchor
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 2200 lbs.
  • Thread Depth 1/2"
  • Bolt Dia. 1/4"
  • Min. Hole Depth 1"
  • Anchor Dia. 3/8"
  • Drill Bit Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list