Skip Content
ANCHOR DROP-IN SS 5/8X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR DROP-IN SS 5/8X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30578.050.0001
  • Mfr. Model # U30578.050.0001
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1091
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Anchor
  • Length 2"
  • Thread Size 1/2"
  • Material 303 Stainless Steel
  • Package Quantity 25
  • Type Non-Flange
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 6,380
  • Drill Bit Size 5/8"
  • Thread Depth 3/4"
  • Anchor Dia. 5/8"
  • Bolt Dia. 1/2"
  • Min. Hole Depth 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list