Skip Content
ANCHOR DROP-IN FLANGE STL ZP 5/8X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR DROP-IN FLANGE STL ZP 5/8X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30577.050.0001
  • Mfr. Model # U30577.050.0001
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1091
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Anchor
  • Length 2"
  • Material Zinc Plated Carbon Steel
  • Package Quantity 25
  • Type Flange
  • Thread Size 1/2"
  • Anchor Dia. 5/8"
  • Bolt Dia. 1/2"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 6,380
  • Min. Hole Depth 2"
  • Thread Depth 3/4"
  • Drill Bit Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list