Skip Content
ANCHOR DROP-IN 3/4X3 O.D. 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR DROP-IN 3/4X3 O.D. 1IN

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXRL34
  • Mfr. Model # RL34
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1086
  • Shipping Weight 1.0 lbs

Product Details

Carbon steel imperial dynaset threaded drop-in anchor is a one-piece female anchor, ready for installation. Provides neat flush finish with high holding powers at relatively shallow embedment, 3/4 inch. Box quantity of 25.

Technical Specs

  • Allowable Shear (Lbs.) Divide Ultimate by 4
  • Ultimate Tension (Lbs.) Depends on Concrete Strength
  • Allowable Tension (Lbs.) Divide Ultimate by 4
  • Ultimate Tension in 3000 PSI Concrete (Lb.) 8880
  • Ultimate Shear in 3000 PSI Concrete (Lb.) 10,480 lbs.
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 9480 lbs.
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 10,480 lbs.
  • Bolt Dia. 3/4"
  • Drill Bit Size 1"
  • Min. Hole Depth 3-3/16"
  • Item Multi Set Ii Drop in Anchors
  • Drive Tools 3A498
  • Agency Compliance Ul / Fm
  • Meets/Exceeds S U.S. Government G.S.S. Specification A-S-55614 Type1 (Formerly GSA: FF-S-325 Group VIII)
  • Anchor Dia. 1-1/4"
  • Thread Depth 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list