Skip Content
ANCHOR DROP-IN 1/4X1 DIA. 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR DROP-IN 1/4X1 DIA. 3/8IN

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXRM14
  • Mfr. Model # RM14
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1086
  • Shipping Weight 2.7 lbs

Product Details

Drop-In shell type anchors feature an internally threaded, all-steel shell with expansion cone insert and flush embedment lip. Anchors are manufactured from plated carbon steel.

Technical Specs

  • Material Solid Concrete / Lightweight Deck Filldeck
  • Type RM
  • Allowable Shear (Lbs.) Divide Ultimate by 4
  • Allowable Tension (Lbs.) Divide Ultimate by 4
  • Ultimate Tension in 3000 PSI Concrete (Lb.) 2020
  • Ultimate Tension (Lbs.) Depends on Concrete Strength
  • Ultimate Shear in 3000 PSI Concrete (Lb.) 1080 lbs.
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 2360 lbs.
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 1080 lbs.
  • Bolt Dia. 1/4"
  • Min. Hole Depth 1"
  • Drill Bit Size 3/8"
  • Item Multi Set Ii Drop in Anchors
  • Thread Size 1/4"-20"
  • Length 1"
  • Package Quantity 100
  • Drive Tools 3A498
  • Agency Compliance Ul / Fm
  • Meets/Exceeds S U.S. Government G.S.S. Specification A-S-55614 Type1 (Formerly GSA: FF-S-325 Group VIII)
  • Anchor Dia. 3/8"
  • Thread Depth 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list