Skip Content
ANCHOR CONN 5K CONCRETE TOGGLE LOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR CONN 5K CONCRETE TOGGLE LOK

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10144961
  • Mfr. Model # 10144961
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Standards ANSI Z359.1
  • Weight Capacity 400 lbs.
  • Item Toggle Lok Anchor
  • Hole Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list