Skip Content
ANCHOR CONCRETE SCREW 3/8X3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR CONCRETE SCREW 3/8X3IN

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXLDT3830X
  • Mfr. Model # LDT3830X
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Application High performance anchor. Can be used in same applications as a regular LDT in high corrosive environments
  • Item Structural Anchor Screw
  • Length 3"
  • Package Quantity 50
  • Material Carbon Steel
  • Type Self Threading
  • Ultimate Shear (Lb.) 3416
  • Head Style Hex
  • Ultimate Tension (Lbs.) 1968
  • Anchor Dia. 3/8"
  • Min. Embedment 1-1/2"
  • Drill Bit Size 5/16"
  • Max. Work Thickness 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list