ANCHOR CONCRETE SAFECLAW 5000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR CONCRETE SAFECLAW 5000

SAFEWAZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT4075
  • Mfr. Model # 4075
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.507 lbs

Technical Specs

  • Length 11-1/2"
  • Item Concrete Anchor
  • Material Forged Steel
  • Ring Dia. 3/4"
  • Tensile Strength 5,000 lbs.
  • Width 7"
  • Weight Capacity 400 lb.
  • Standards ANSI Z359.1-2007, OSHA 1910.66 & 1926.502
  • Installation Temporary
  • Hole Dia. 3/4"
  • Hole Depth 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list