Skip Content
ANCHOR CONCRETE BOLT-ON 12MM SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR CONCRETE BOLT-ON 12MM SWIVEL

DBI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2104568
  • Mfr. Model # 2104568
  • UNSPSC # 46182304
  • CATALOGUE PAGE # 2624
  • Shipping Weight 1.1 lbs

Technical Specs

  • Depth 4-1/8"
  • Item Concrete Anchor
  • Weight Capacity 5000 lb.
  • Material Alloy Steel, Forged Alloy Steel, Stainless Steel
  • Standards ANSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List