Skip Content
Discontinued with Replacement
ANCHOR COMPLETE D-RING WITH BOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR COMPLETE D-RING WITH BOLT

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2104560
  • Mfr. Model # 2104560
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs
Suggested Replacement Product
ANCHOR CONCRETE BOLT-ON 12MM SWIVEL

Price: NA

Product Details

DBI's concrete bolt anchor provides 5000 lbs. of anchor strength that swivels in any direction. It installs in cured concrete without special tools and can be permanently mounted or used temporarily but does not require removal at the end of the workday.

Technical Specs

  • Includes (1) Bolt
  • Item Concrete Anchor
  • Material Stainless Steel
  • Length 5-3/4"
  • Ring Dia. 3"
  • Tensile Strength 5,000 lbs.
  • Width 3"
  • Weight Capacity 310 lbs.
  • Standards OSHA, ANSI, ASTM E488
  • Hole Depth 4-1/2"
  • Installation Temporary/Permanent
  • Hole Dia. 11/16" or 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list