Skip Content
ANCHOR BOLTS 1/4X1-3/4 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR BOLTS 1/4X1-3/4 SS

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWW1416
  • Mfr. Model # WW1416
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Includes Nuts and Washers
  • Thread Size 1/4"-20
  • Thread Fully Threaded
  • Item Wedge Anchor
  • Meets/Exceeds A-A-1923A Type 4
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 1780
  • Thread Length 3/4"
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 1400
  • Anchor Dia. 1/4"
  • Max. Work Thickness 3/8"
  • Min. Embedment 1-1/8"
  • Anchor Length 1-3/4"
  • Embedment In Concrete 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list