Skip Content
ANCHOR BOLT,L HOOK,1/2-13,6 IN L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR BOLT,L HOOK,1/2-13,6 IN L,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS11K384
  • Mfr. Model # 11K384
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Technical Specs

  • Includes Nut and Washer
  • Item Anchor Bolt
  • Application Use As Concrete Fixing Tool
  • Overall Length 6"
  • Thread Length 2"
  • Meets/Exceeds ASTM A307
  • Min. Tensile Strength (PSI) 60000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list