Discontinued with Replacement
ANCHOR BEAM SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR BEAM SMALL

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2108406
  • Mfr. Model # 2108406
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.86 lbs
Suggested Replacement Product
ANCHOR BEAM STATIONARY

Your Price: NA

Product Details

Glyder sliding beam anchors provide horizontal mobility when used on steel beams. Quick installation and wear pads that reduce friction make Glyder a secure alternative to traditional anchorage connectors.

Technical Specs

  • Depth 2-1/2"
  • Item Sliding Beam Anchor
  • Length 20"
  • Material Stainless Steel, Anodized Aluminum
  • Width 4"
  • Ring Dia. 1"
  • Tensile Strength 5000 lb.
  • Standards OSHA, ANSI Z359
  • Weight Capacity 310 lb.
  • Fits Beam Size 2-1/2 - 12" dia.
  • Installation Temporary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list