ANCHOR, BEAM, SLIDING, 3.5-12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ANCHOR, BEAM, SLIDING, 3.5-12IN

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2104700
  • Mfr. Model # 2104700
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Product Details

Glyder sliding beam anchors provide horizontal mobility when used on steel beams. Quick installation and wear pads that reduce friction make Glyder a secure alternative to traditional anchorage connectors.

Technical Specs

  • Depth 3"
  • Item Sliding Beam Anchor
  • Material Aluminum, Zinc Plated Alloy Steel, Polyethylene
  • Length 19-1/3"
  • Ring Dia. 1"
  • Tensile Strength 5,000 lbs.
  • Width 4-1/4"
  • Weight Capacity 420 lbs.
  • Standards OSHA, ANSI A10.32, Z359.1, EN795
  • Fits Beam Size 3-1/2 - 14" dia.
  • Installation Temporary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list