Skip Content
ANCHOR ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR ADAPTER

TIGER DAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFLADP4001
  • Mfr. Model # ADP4001
  • UNSPSC # 27112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With Asphalt Anchor
  • Colour Silver
  • Item Anchor Adaptor
  • Height 1-1/2"
  • Width 4"
  • Length 5"
  • Material Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list