Skip Content
Discontinued with Replacement
ANCHOR,3/4 IN DIA,6 IN L,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR,3/4 IN DIA,6 IN L,PK 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11K338
  • Mfr. Model # 11K338
  • UNSPSC # 31161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs
Suggested Replacement Product
STEEL HIT ANCHOR HEAD 3/4X6

Price: NA

Technical Specs

  • Package Quantity 4
  • Anchor Dia. 3/4"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 13755
  • Anchor Length 6"
  • Item Hammer Drive Pin Anchor
  • Material Steel
  • Min. Embedment 3-1/2"
  • Max. Fixture Thickness 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list