Skip Content
ANCHOR, 10K REMOVABLE CONCRETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANCHOR, 10K REMOVABLE CONCRETE

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10081570
  • Mfr. Model # 10081570
  • UNSPSC # 46182304
  • CATALOGUE PAGE # 2625
  • Shipping Weight 1.25 lbs

Product Details

Concrete Anchor, Removable, Breaking Strength 5000 lbs., Anchorage 5000 lbs., Width 2 In., Depth 14 In., Material Stainless Steel, Aluminum, Hole Dia. 2-1/2 In., Attaches Lanyard, Includes Instruction Manual

Technical Specs

  • Includes Instruction Manual
  • Item Concrete Anchor
  • Material Aluminum, Stainless Steel
  • Width 2"
  • Tensile Strength 10,000 lbs.
  • Standards OSHA, ANSI
  • Weight Capacity 400 lb.
  • Hole Dia. 2-1/2"
  • Installation Temporary
  • Hole Depth 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list