Skip Content
Discontinued with Replacement
ANCHOR,1/4 IN DIA,2 IN L,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANCHOR,1/4 IN DIA,2 IN L,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11K345
  • Mfr. Model # 11K345
  • UNSPSC # 31161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs
Suggested Replacement Product
ZMC NAILIN ANCHR MUSHRM HD 1/4X2

Price: NA

Technical Specs

  • Item Hammer Drive Pin Anchor Set
  • Meets/Exceeds AA 1925A Type 1, Formerly GSA: FFS-325 Group V, Type 2, Class 3
  • Package Quantity 100
  • Material Zamac
  • Anchor Length 2"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 1200
  • Anchor Dia. 1/4"
  • Min. Embedment 3/4"
  • Max. Fixture Thickness 1-1/4"
  • Head Style Mushroom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list