Skip Content
ANALYZER POWER/HARMONICS 3000 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ANALYZER POWER/HARMONICS 3000 A

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTPQ3350-3
  • Mfr. Model # PQ3350-3
  • UNSPSC # 41113708
  • CATALOGUE PAGE # 1265
  • Shipping Weight 1.0 lbs

Product Details

Power and harmonics analyzer, amps AC 1,200, current capability 3,000 A, kit current capability 3,000 A, kit current capability 3,000 A, current accuracy +/-0.5% + 5 digits, current channels 3, voltage accuracy +/-0.5% + 5 digits, current channels 3, po

Technical Specs

  • Includes (3) 3,000 A Flexible Current Clamps, (4) Voltage Leads with Alligator Clips, (8) AA Batteries, AC Adapter, Software, USB Interface Cable, Carrying Case
  • Item Power and Harmonics Analyzer
  • Crest Factor Less Than 4
  • Max. VA 9.99 MVA
  • Phase 3
  • Data Logging Yes
  • Display Back Lighted Graphical LCD
  • Peak Capture Yes
  • Storage 52,428/17,476 Readings
  • Sampling Rate 2 sec. to 2 hr.
  • Power Factor 0 to 1
  • Safety Rating CAT III 600 V
  • Current Accuracy +/-0.5% + 30 Digits
  • Min. Transient Duration 16.66 mS
  • Voltage Accuracy +/-0.5% + 30 Digits
  • Voltage Channels 3
  • Current Channels 3
  • Kit Current Capability 3000A
  • Harmonic Capture Range 1 - 99
  • AC Response True RMS
  • Calibration Frequency 60 Hz
  • Max. AC Amps 3000
  • Max. AC Voltage 600
  • Max. DC Amps 3000A
  • Display Resolution 240 x 128

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list