ANALYZER PCA3 235 COMBUSTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANALYZER PCA3 235 COMBUSTION

BACHARACH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BAC24-8441
  • Mfr. Model # 24-8441
  • UNSPSC # 41113049
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Technical Specs

  • Battery Type (4) AA
  • Features Stack Temperature -4 Degrees - 2192 Degrees F, Primary/Ambient Air Temperature -4 Degrees - 999 Degrees F, Pressure +/- 72 In WC, Operating Temperature Range 32 Degrees - 104 Degrees F, Operating Humidity Range 15-90% RH Non-Condensing, Durable ABS Housing/Rugged Rubberized Over-molding and Protective Boot w/Magnet, Selectable Fuels Natural Gas Natural Gas, Oil #2 KOKS, Oil #4 LEG, Oil #6 Propane, Oil #6 Propane, Propane Oil #2, Coal Oil #6, Wood Coal, Kerosene BioFuel, Bagasse LPG, Digester Gas Butane
  • Includes 12" Probe Assembly, Protective Boot w/Magnet, Replacement Filter Element (pkg. of 3), (4) AA Alkaline Batteries, Hard Carrying Case, Manual
  • Item Combustion Analyzer
  • Manufacturers Warranty Length 1 yr.
  • Fuel Type Natural Gas, Propane, Coal, Wood, Kerosene, Oil #2, Oil #4, Oil #6, Bagase and Digester Gas
  • Display 320 X 240 Pixel Large Full Color Graphic LCD
  • Primary/Ambient Air Temp. -4 Degrees - 999 Degrees F (-20 Degrees - 537 Degrees C)
  • Oxygen Concentration 0.1 -20.9%
  • Stack Temp. -4 Degrees - 2192 Degrees F (-20 Degrees - 1200 Degrees C)
  • Combustion Efficiency 0.1 - 100%
  • Pressure/Draft -72 -72 In.WC
  • Carbon Dioxide Concentration 0 To A Fuel Dependent Maximum
  • Excess Air 1.0 - 250%
  • Nitric Oxide Measurement Range 0 - 3000 ppm
  • Carbon Monoxide Measurement Range 0 - 4,000 ppm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list